40W 12-Light G9 Double Loop Chandelier in Polished Chrome
Mondo 40W 12-Light G9 Double Loop Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mondo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 38-4/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 25 lb
- Width:
- 36 in