Nest 75 W 4-Bulb Medium Bracket in Oil Rubbed Bronze

Part #FFR52204ORB  |  Item #4243153  |  Manufacturer Part #FR52204ORB

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Nest

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Glass Type: Indian Scavo

Height: 5-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 4

Watts: 300

Width: 24 in