100W LED Pendant in Black with Gilded Gold
Styx 100W LED Pendant in Black with Gilded Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with a 120/277 universal driver; 0-10 dimming
- This fixture includes multiple down stems in various lengths to customize the installation height, including two 6" stems and four 12" stems
- Striking and glamorous silhouette with luxe details and a rich finish that makes a dramatic statement
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- LED components carry a 5-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Styx
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Gilded Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 48 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Glam
- Lumens:
- 5980
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- Overall Height:
- 13 in
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 96 W
- Weight:
- 23 lb
- Width:
- 45 in