60W 12-Light Candelabra E-12 Base Chandelier in Hammered Bronze
Tryst 60W 12-Light Candelabra E-12 Base Chandelier in Hammered Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Tryst
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Hammered Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in