Black 3 60 Watts Medium Post Lantern
French Country Black 3 60 Watts Medium Post Lantern
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 8" W x 23" H
- Requires three 60W candelabra bulbs
- Three lamp post lantern in Black
- UL listed and rated for dry locations
- UL listed and rated for Wet locations.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- French Country
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 21 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Type:
- C9865BK
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga