DESCRIPTION

  • Large flange for easy installation and leak protection - use on small diameter PVC vent pipes

Fresh Air Manufacturing 4 in. Cricket Flashing

FRECF4

Diameter:

SPECIFICATIONS

Diameter
3 in
Length
3 in
Material
Galvanized Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS