Fresh Air Manufacturing
4 in. Fixed Plastic Wall Vent With Louver White
Part #FAI4W | Item #3348214 | Manufacturer Part #AI 4 W
Product Details
- FAMLH_S1107.pdf
Specifications
Color Finish: White
Diameter: 4 in
Height: 6 in
Length: 6 in
Material: Plastic