DESCRIPTION

  • Collar is large enough to and secure attachment of pipe
  • Hood pipe diameter: 4"
  • Less handles

Fresh Air Manufacturing 4 in. Plastic Wv Moveable Louvered Hood

FLH4B

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Diameter
4 in
Length
6 in
Material
Plastic
Width
6 in

Starting at
Call for Pricing
  • QUANTITY