DESCRIPTION

  • FAMLH_S1107.pdf

Fresh Air Manufacturing 6 in. Fixed Plastic Wall Vent With Louver

FAI6

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Diameter
6 in
Height
9 in
Length
9 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY