DESCRIPTION

  • Collar is large enough to and secure attachment of pipe
  • Hood pipe diameter: 6"

Fresh Air Manufacturing 6 in. Plastic Air Intake Fixed Louvered Hood

FAI6W

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Length
9 in
Material
Plastic
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY