DESCRIPTION

  • Adjustable flow control standard on all models
  • High torque motor for reliable operations time after time
  • Positive closure provides extremely tight seal
  • Return spring assembly provides the strongest return under load

Fresh Air Manufacturing Closing Spring Return Round Damper L/ Endswitch

FADC6120

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
9 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS