• Cart

DESCRIPTION

Fresh Air Manufacturing Galvanized Furnace Stainless Steel Plug

FGP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Galvanized
End Connections
Galvanized
Fitting Size 1
7 in
Fitting Sizes
7 in
Fitting Type
Straight
Material
Stainless Steel