DESCRIPTION

  • Bird screen installed

Fresh Air Manufacturing Plastic Bath Vent With Damper & Stem

FBVDS4BK

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
12-1/2 in
Material
Plastic
Width
11 in

Starting at
Call for Pricing
  • QUANTITY