DESCRIPTION

  • Bird screen installed

Fresh Air Manufacturing Plastic Roof Vent Black

FBVDS6BK

Length:

SPECIFICATIONS

Diameter
6 in
Length
14-1/2 in
Material
Plastic
Width
13 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS