DESCRIPTION

  • Collar is large enough to and secure attachment of pipe

Fresh Air Manufacturing POLYPRO Wall Vent With Louver Brown

FLH6B

Diameter:

SPECIFICATIONS

Color Finish
Brushed Nickel
Diameter
6 in
Height
9 in
Length
9 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY