DESCRIPTION

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc

Fresh Air Manufacturing Round Wall Vent With Damper White

FDWVP6WH

Diameter:

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Height
8 in
Length
13 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS