DESCRIPTION

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc

Fresh Air Manufacturing Screen & Damper Wall Vent Galvanized

FSDWVG6

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
8 in
Length
13 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS