4-1/2 in. Air Freshener Dispenser

Part #FREEFCABA1F000I012  |  Item #7464823  |  Manufacturer Part #EFCABA1-F-000I012M

Call for Pricing per CASE

Width:

4-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Powerful enough to freshen larger areas
  • World’s only air freshener dispenser that uses the fragranced cover of the dispenser as the air freshener itself
  • Freshens consistently for 30 days
  • Efficient – the fan only turns when the lights are on, which extends the alkaline battery life up to 6 months
  • Easy to use – the smart dispenser remembers everything so you don’t have to. Replacing the cover activates a 33-day program with the following prompts
  • Can’t spill or misfire – safe for you and your facility
  • Covers sold separately

Documents

Specifications

Green Seal Certified: No

Height: 4-1/2 in

Length: 1-3/4 in

Package Quantity: Case of 12

SCAQMD Compliant: No

Weight: 96.15

Width: 4-1/2 in