Cotton Herbal Mint Fragrance Bowl Clip (12 per Box)
Cotton Herbal Mint Fragrance Bowl Clip (12 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freshens the air for 30 days
- Complies with VOC requirements in all 50 states, North America and Europe; 100% recyclable
- Discreet and secure, the Eco Clip air freshener works great in ladies restrooms to eliminate odors at the source
- Works great on the outside of the toilet bowl, on the side of the tank, or top of the partition
- Shrinks to fit as fragrance evaporates
- Contains 50x more air freshening than standard rim sticks
- Versatile – used in many toilet and non-toilet areas to combat odors
- Easy to use
- Fragrance: Cotton Blossom
Specifications
- Green Seal Certified:
- No
- Material:
- Cotton
- Package Quantity:
- Box of 12
- Product Type:
- Herbal Mint