Green Apple Non-para Enzymatic Block and Screen

You last purchased this on
 
Fresh Products

Eco Fresh® Green Apple Non-para Enzymatic Block and Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fresh Products

Eco Fresh® Green Apple Non-para Enzymatic Block and Screen

  • Fast #
  • Part #FTBSF012I072M37
  • Item #7482613
  • Manufacturer Part #TBS-F-012I072M-37
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freshens and cleans the urinal for up to 2400 flushes
  • Protects the drain
  • Fitted urinal screen
  • Patented “Non Splash” design keeps liquids where they belong
  • Fragrance: Cherry
  • Block arrives to the urinal in-tact, with no damage
  • Source reduction: no cello bag to throw away; block is wrapped in water soluble film
  • Requires Certification

Specifications

Collection:
Eco Fresh®
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Green Apple