Eco Fresh® Mango Fragrance Bowl Clip (12 per Box)

Part #FREEBCF012I072M04  |  Item #7483101  |  Manufacturer Part #EBC-F-012I072M-04

Call for Pricing per BOX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fragrance: Mango
  • Unique patent pending material contains 30x more air freshener than standard rim sticks
  • Gradually releases air freshener over 30 days
  • Low VOC; 100% recyclable; will not dissolve in or pollute water
  • Fits most standard toilets

Documents

Specifications

Collection: Eco Fresh®

Color Finish: [Orange, Red]

Green Seal Certified: No

Package Quantity: Box of 12

Product Type: Mango

SCAQMD Compliant: No