This product requires certification to purchase.

60-Day Urinal Screen in Spiced Apple (Case of 6)

Fresh Products

Tsunami 60-Day Urinal Screen in Spiced Apple (Case of 6)

  • Fast #
  • Part #FTSUF006I006I01
  • Item #10247932
  • Manufacturer Part #TSU-F-006I006I-01
4.3 out of 5 Customer Rating
Brand image
Fresh Products

Tsunami 60-Day Urinal Screen in Spiced Apple (Case of 6)

  • Fast #
  • Part #FTSUF006I006I01
  • Item #10247932
  • Manufacturer Part #TSU-F-006I006I-01
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 60 days of fragrance. Contains almost 3x more fragrance than competitive screens.
  • Reduces urine splash for cleaner fresher restrooms.
  • No mounting, no suction cups for faster installation and removal.
  • Reversible- double-sided design is effective on either side eliminating installation errors.
  • Beneficial Bacteria: consumes odors and keeps drains clean, clear, and smelling fresh.
  • Patented fragrance load provides stronger longer freshness than any other screen of it's kind.
  • Made in the U.S.A.
  • Spiced Apple fragrance
  • Requires Certification

Specifications

Application:
Commercial, Urinals
Collection:
Tsunami
Color Finish Category:
Reds
Color Finish Name:
Red
Cradle to Cradle:
No
Depth:
7/8 in
Design for the Environment (DfE):
No
Diameter:
6-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7/8 in
Installation Type:
Drop-in
Length:
15-1/2 in
Material:
Plastic
Material Type:
EVA
Maximum Temperature:
100
Product Type:
Urinal Screen
Size:
15-1/2 in x 6-1/2 in x 7/8 in
UPC:
760034025126
Weight:
148 g
Width:
6-1/2 in