Wave 3D Guave Pineapple Fragrance Urinal Screen Deodorizer

Part #F3WDSF010I060M07  |  Item #7483255  |  Manufacturer Part #3WDS-F-010I060M-07

Call for Pricing

Color/Finish: Orange

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Freshens the urinal and the restroom for 30 days - The patented Wave contains more than twice the actives as 'lookalike' screens
  • Reminds you when to change it - Simply pull off the date tabs to remind you when to change it
  • Saves money because it is stronger longer - Twice as long as lookalikes
  • Super-long protrusions eliminate urine splash, and saves clean up time
  • Eliminates odors - Releases billions of optimized bacteria that consume mal-odors in the urinal
  • Complies with VOC requirements in all 50 states, North America and Europe, 100% recyclable
  • A screen saver bag is included with every box to keep them fresh while not in use

Documents

Specifications

Application: Industrial, Institutional

Collection: Wave 3D

Color Finish: Orange

Green Seal Certified: No

Product Type: Urinal Screen Deodorizer

SCAQMD Compliant: No

Size: 1.9 oz