Fresnel Lens P350033-108-30 1-17W LED SEMI

Part #PP35003310830  |  Item #7254619  |  Manufacturer Part #P350033-108-30

Call for Pricing

Type:

PP35003310830

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oil Rubbed Bronze finish.
  • Features a nautical-inspired Fresnel glass lens.
  • Industrial roots in form and function.
  • Dimmable to 10% with many ELV dimmers
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • CRI: 90

Green

Specifications

ADA Compliant: No

AMP: 0.142

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Fresnel Lens

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear Fresnel

Green: Energy Star, Yes

Height: 8-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Coastal, Transitional, Urban Industrial

Lumens: 910

Lumens per Watt LPW : 56.9

Material: Steel

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Electric

Type: PP35003310830

UL Listed: No

Volts: 120V

Watts: 17