DESCRIPTION

Fresno/Stockton Pipe & Supply 4 x 80 in. Plain End Galvanized Nipple with Cap

FIGP80TXPECAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
80 in
Material
Stainless Steel