6 in. Female PIP Epoxy Starter Coupler
6 in. Female PIP Epoxy Starter Coupler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- Weld
- End Connection 2:
- Gasket
- End Connections:
- Weld x Gasket
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Product Type:
- Starter Coupler
- Smart Home Enabled:
- No
- UL Listed:
- No