Frezno ANPE 52 Ceiling FAN 5 Blade With Light Kit
Part #KK300177AP | Item #4821397 | Manufacturer Part #300177AP
Type:
KK300177APProduct Details
Specifications
Blade Finish: Cherry
Blade Span: 52 in
Collection: Frezno
Color Finish: Antique Pewter
Color Finish Category: Pewter Tones
Energy Star Compliant: No
Height: 17-3/5 in
Indoor Outdoor: Indoor
Number Of Blades: 5
Number Of Lights: 3
Type: KK300177AP
Watts: 60