17 x 9 x 1 in. Air Filter

You last purchased this on
 
Friedrich Air Conditioning

17 x 9 x 1 in. Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

17 x 9 x 1 in. Air Filter

  • Fast #
  • Part #F60865808
  • Item #7567128
  • Manufacturer Part #60865808
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
KS12L10-C
Depth:
1 in
Disposable:
No
Height:
9 in
Product Type:
Air Filter
Size:
17 in x 9 in x 1 in
Width:
17 in