31 MBH Single-Zone Floor Mount and Wall Mount Outdoor 2.5 Ton Split-System Air Conditioner

Part #FMR30C3G  |  Item #7539422  |  Manufacturer Part #MR30C3G

Call for Pricing

MBH:

31

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

BTU: 31000

BTU Cooling Rating: 30700 Btu/h

CEC Compliant: Not for Sale in CA

Depth: 13 in

Energy Star Compliant: No

Height: 35-3/8 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount, Wall Mount

Length: 32-3/4 in

Liquid Line OD : 3/8 in

MBH: 31

Max Fuse Size: 30

Phase: Single Phase

Refrigerant: R-410A

SEER: 16.5

Suction Line OD : 5/8 in

Tonnage: 2.5 Ton

UL Listed: No

Volts: 208/230V

Zones: 1