31 MBH Single-Zone Wall Mount Indoor 2.5 Ton Split-System Air Conditioner

Part #FMW30C3G  |  Item #7539401  |  Manufacturer Part #MW30C3G

MBH:

31
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 14.2

BTU: 31000

BTU Cooling Rating: 30700 Btu/h

CEC Compliant: Not for Sale in CA

Depth: 9 in

Energy Star Compliant: No

Height: 12-5/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 39-1/4 in

Liquid Line OD : 3/8 in

MBH: 31

Phase: Single Phase

Refrigerant: R-410A

SEER: 16.5

Suction Line OD : 5/8 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 208/230V

Zones: 1