12.2 EER 230/208V 7 MBTU Packaged Terminal Air Conditioner Heat
12.2 EER 230/208V 7 MBTU Packaged Terminal Air Conditioner Heat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two motor design
- Universal heater/change heating capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Voltage: 230V (265V available)
- Heat pump with backup electric heat
- Electric heat rating (BTU/hr): 3,000
- Diamonblue™ corrosion protection
- 3 speed fan
Specifications
- AMP:
- 2.7, 2.9
- BTU:
- 7000
- BTU Cooling Rating:
- 7200 Btu/h
- BTU Heat Rating:
- 10236 Btu/h
- Dehumidification:
- 1.7
- Depth:
- 21-1/2 in
- EER:
- 12
- Height:
- 16 in
- Max CFM:
- 345 cfm
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 42 in