DESCRIPTION

  • 24-hour timer
  • Electric heat
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Refrigerant: R-410A
  • Seacoast protection for corrosion resistance in harsh environments
  • Stale air exhaust
  • Uni-Fit series
  • Universal fit as small as 24 5/8" wide
  • Universal fit interior trim ring
  • Washable, antimicrobial air filter

Friedrich Air Conditioning 9.4 EER 230/208V Through the Wall Air Conditioner Heat

FUE10D33

BTU Cooling Rating:

SPECIFICATIONS

AMP
20
BTU Heat Rating
11200 Btu/h
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY