DESCRIPTION

  • Cooling with electric heat
  • For rooms up to approximately 350 sq. ft.
  • Group with other Kühl® units for zone or central air-like control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Installs in a window or through walls
  • Optional Wi-Fi control from a smart phone, computer or other mobile device and Smart Grid capable
  • Programmable 7-day schedule with up to 4 setting changes per day

Friedrich Air Conditioning Kuhl® 9.8 EER 230/208V Window Air Conditioner Heat

FES16N33

BTU:

SPECIFICATIONS

AMP
20
BTU
10700
Collection
Kuhl®
Depth
29 in
EER
9.8
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-15/16 in
Max CFM
350
Volts
230V
Width
25-15/16 in

Starting at
Call for Pricing
  • QUANTITY