Packaged Terminal Air Conditioner - Electric Heat - 9,400 BTU - 230/208V
Packaged Terminal Air Conditioner - Electric Heat - 9,400 BTU - 230/208V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Zone Aire Premier PTAC 9K BTU Cool/Elect. Heat, 230 V
- Quietest PTAC you can buy
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Diamon blue Advanced Corrosion Protection® p
- 2 year parts and labor warranty
- 5 year limited warranty
- Reliable performance
- Excellent energy efficiency
- Stainless steel endplates
- Fresh Aire® IAQ Ready
Specifications
- AMP:
- 3.7, 3.9
- BTU:
- 9400
- BTU Cooling Rating:
- 9400 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 355 ft3/min
- Cord Length:
- 67 in
- Dehumidification:
- 2.1
- Depth:
- 21-1/2 in
- EER:
- 12.1
- Energy Star Compliant:
- No
- Height:
- 16 in
- Max CFM:
- 75 cfm
- Moisture Removal:
- 50.4
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Vent Air:
- 75 cfm
- Volts:
- 208/230V
- Watts:
- 5000 W
- Width:
- 42 in