Inverter PTAC with Heat Pump - 8,500 BTU - 208/230V
Inverter PTAC with Heat Pump - 8,500 BTU - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fresh Aire Inverter PTAC 9K BTU Cool/Heat Pump, 265 V
- ASHRA 62.1-2013 compliant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fresh Aire® IAQ Ready
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection® p
- 2 year parts and labor warranty
- MERV 8 Filter
- High-density insulation and steel inner wall
- Dedicated 2-speed fan delivers up to 52 CFM of outside air into the room.
Specifications
- AMP:
- 3.8
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Heat Rating:
- 11475 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Color Finish Name:
- Cool Grey
- Compressor Type:
- Inverter
- Cord Length:
- 67 in
- Dehumidification:
- 1.23
- Depth:
- 21-1/2 in
- EER:
- 12
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 16 in
- Installation Type:
- Through The Wall
- Length:
- 42 in
- MBH:
- 0.75
- Moisture Removal:
- 28.8
- Phase:
- Single Phase
- Plug Type:
- 6-15P, 6-20P,6-30P,7-15P,7-20P,7-30P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- .75 Ton
- Type:
- FPVH09R3FB
- Vent Air:
- 52 cfm
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 265V
- Weight:
- 128 lb
- Width:
- 42 in