DESCRIPTION

  • 6' power cord
  • Automatic defrost cycle
  • Built-in drain pump
  • Continuous drainage operation
  • Dehumidification Capacity: 70 Pints
  • Removable condensate bucket with carry handle
  • Set humidity level from 30%-90%

Friedrich Air Conditioning Dehumidifier 70 PT

FD70BP

:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Moisture Removal Pints Per Day
70
Volts
115V

Starting at
Call for Pricing
  • QUANTITY