9500 BTU 115V Window Air Conditioner Heat Pump

You last purchased this on
 
Friedrich Air Conditioning

Kuhl® 9500 BTU 115V Window Air Conditioner Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Kuhl® 9500 BTU 115V Window Air Conditioner Heat Pump

  • Fast #
  • Part #FYS10N10B
  • Item #4850844
  • Manufacturer Part #YS10N10B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs in a window or through walls
  • For rooms up to approximately 500 sq. ft.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optional Wi-Fi control from a smart phone, computer or other mobile device and Smart Grid capable
  • Group with other Kühl® units for zone or central air-like control
  • Programmable 7-day schedule with up to 4 setting changes per day
  • Requires Certification

Specifications

AMP:
15
BTU:
9500
CEC Compliant:
For Sale in CA
Collection:
Kuhl®
Dehumidification:
2
Depth:
29 in
EER:
10.4
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
15-15/16 in
Max CFM:
300 cfm
Refrigerant:
R-410A
Type:
FYS10N10B
Volts:
115V
Width:
25-15/16 in