1 Ton R-410A 11900 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #KCS12A10A
Kuhl® Series 1 Ton R-410A 11900 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 11900 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Kuhl® Series
- Dehumidification:
- 3.9
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- MBH:
- 11.9
- Max CFM:
- 300 cfm
- Plug Type:
- 5-15P
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115/125V
- Watts:
- 975 W