• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Friedrich Air Conditioning WallMaster® R-410A 9.8 EER Through the Wall Room Air Conditioner

FWED33

BTU Cooling Rating:

SPECIFICATIONS

AMP
14.7, 16, 5.5, 5.8
Auto Switching Heat Cool
No
BTU Heat Rating
11000 Btu/h
CEC Compliant
For Sale in CA
Collection
WallMaster®
Depth
21 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-3/4 in
Installation Type
Through The Wall
MBH
12
Max CFM
290
Power Source
Electric
Refrigerant
R-410A
Type
FWE12D33
UL Listed
No
Volts
208/230V
Watts
1224
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY