• Cart

DESCRIPTION

  • Fits fedders A and fedders B sleeves with baffle adapter kit
  • For rooms up to approximately 400 sq. ft.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Installs through walls up to 15 5/16" deep
  • Money Saver®saves money by operating the fan only when cooling
  • Smart fan auto adjusts fan speed to maintain desired temperature
  • The 24-hour timer lets you program on and off times

Friedrich Air Conditioning WallMaster® R-410A Through the Wall Room Air Conditioner

FWSC10D

BTU Cooling Rating:

SPECIFICATIONS

AMP
6.4
Auto Switching Heat Cool
No
BTU Cooling Rating
8000 Btu/h
CEC Compliant
For Sale in CA
Collection
WallMaster®
Color Finish
White
Dehumidification Pts Hr
1.2
Depth
22 in
EER
10.4
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
15-3/4 in
Installation Type
Through The Wall
MBH
8
Max CFM
250
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
SEER
9.8
UL Listed
Yes
Volts
115V
Watts
769
Weight
93
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY