DESCRIPTION

  • Commercial grade
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Kuhl
  • Moisture removal: 8.5 pints/hr
  • Optional custom 7-day schedules and Wi-Fi operation from smart phone, computer or tablet (requires optional accessory)
  • Refrigerant: R-410A
  • Slide out chassis
  • Two built-in 7-day energy management schedules
  • Washable, antimicrobial air filter

Friedrich Air Conditioning Kuhl® R-410A Room Air Conditioner

FSLN30

BTU Cooling Rating:

SPECIFICATIONS

AMP
13, 14
Auto Switching Heat Cool
No
BTU Cooling Rating
28000 Btu/h
CEC Compliant
For Sale in CA
Collection
Kuhl®
Color Finish
Cool Grey
Depth
35-1/2 in
EER
9.4
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
20-3/16 in
MBH
28
Max CFM
640
Plug Type
6-20P
Power Source
Electric
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Watts
2875
Weight
193
Width
28 in

Starting at
Call for Pricing
  • QUANTITY