SG Series 7200 Btu/h 208/230V 2.7 Amp and 2.9 Amp PTAC Air Conditioner

Part #FPDE07K3SG  |  Item #7539506  |  Manufacturer Part #PDE07K3SG

BTU Cooling Rating:

7200 Btu/h

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [2.7, 2.9]

BTU Cooling Rating: 7200 Btu/h

BTU Heat Rating: 11700 Btu/h

CEC Compliant: For Sale in CA

CFM: 315

Collection: SG Series

Depth: 13-3/4 in

EER: 13

Energy Star Compliant: No

Height: 16 in

MBH: 7.2

Moisture Removal Pints Per Day : 40.8

Refrigerant: R-410A

Tonnage: 1 Ton

Vent Air: 75 cfm

Volts: 208/230V

Watts: 3.4

Width: 42 in