7200 Btu/h 208/230V 2.7 Amp and 2.9 Amp PTAC Air Conditioner

You last purchased this on
 
Friedrich Air Conditioning

SG Series 7200 Btu/h 208/230V 2.7 Amp and 2.9 Amp PTAC Air Conditioner

  • Fast #
  • Part #FPDH07K3SG
  • Item #7539439
  • Manufacturer Part #PDH07K3SG
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

SG Series 7200 Btu/h 208/230V 2.7 Amp and 2.9 Amp PTAC Air Conditioner

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zone Aire Premier PTAC 7K BTU Cool/Heat Pump, 230 V
  • Quietest PTAC you can buy
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Diamon blue Advanced Corrosion Protection® p
  • 2 year parts and labor warranty
  • 5 year limited warranty
  • Reliable performance
  • Excellent energy efficiency
  • Stainless steel endplates
  • Fresh Aire® IAQ Ready
  • Requires Certification

Specifications

AMP:
2.7, 2.9
Application:
Commercial
BTU:
7000
BTU Cooling Rating:
7200 Btu/h
BTU Heat Rating:
6000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
345 ft3/min
Collection:
SG Series
Cord Length:
67 in
Dehumidification:
1.7
Depth:
21-1/2 in
EER:
13
Energy Star Compliant:
No
Height:
16 in
MBH:
7.2
Max CFM:
75 cfm
Moisture Removal:
40.8
Phase:
Single Phase
Plug Type:
6-15P, 6-20P,6-30P,7-15P,7-20P,7-30P
Refrigerant:
R-410A
Tonnage:
1 Ton
Vent Air:
75 cfm
Vent Ducted or Ductless:
Ductless
Volts:
208/230V
Watts:
3.5 kW
Weight:
133 lb
Width:
42 in