SG Series 9400 Btu/h 265V 3.1 Amp and 3.3 Amp PTAC Air Conditioner

Part #FPDH09R3SG  |  Item #7539411  |  Manufacturer Part #PDH09R3SG

BTU Cooling Rating:

9400 Btu/h

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [3.1, 3.3]

BTU Cooling Rating: 9400 Btu/h

BTU Heat Rating: 8300 Btu/h

CEC Compliant: For Sale in CA

CFM: 355

Collection: SG Series

Depth: 13-3/4 in

EER: 12.1

Energy Star Compliant: No

Height: 16 in

MBH: 9.4

Moisture Removal Pints Per Day : 50.4

Refrigerant: R-410A

Tonnage: 1 Ton

Vent Air: 75 cfm

Volts: 265V

Watts: 3.5

Width: 42 in