1 Ton R-32 9800 Btu/h Room Air Conditioner

This product has been replaced by

CCY 10MBH 11 EER 115V TTW A/C
Friedrich Air Conditioning CCY 10MBH 11 EER 115V TTW A/C
Manufacturer Part #UCT10A30A
You last purchased this on
 
Friedrich Air Conditioning

Uni-Fit® Series 1 Ton R-32 9800 Btu/h Room Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 10MBH 11 EER 115V TTW A/C
Friedrich Air Conditioning CCY 10MBH 11 EER 115V TTW A/C
Manufacturer Part #UCT10A30A
Friedrich Air Conditioning

Uni-Fit® Series 1 Ton R-32 9800 Btu/h Room Air Conditioner

  • Fast #
  • Part #FUS10D30C
  • Item #7334787
  • Manufacturer Part #US10D30C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
4.2
Auto Switching Heat:
No
BTU Cooling Rating:
9800 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Uni-Fit® Series
Depth:
18-1/2 in
EER:
10.7
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Hazardous Duty:
No
Height:
14-3/8 in
MBH:
9.8
Max CFM:
285 cfm
Plug Type:
6-15P
Refrigerant:
R-32
Tonnage:
1 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
78 lb
Width:
24 in