California Energy Commission Registered VERT-I-PAK A SERIES H/P R

You last purchased this on
 
Friedrich Air Conditioning

Vert-I-Pak® California Energy Commission Registered VERT-I-PAK A SERIES H/P R

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Vert-I-Pak® California Energy Commission Registered VERT-I-PAK A SERIES H/P R

  • Fast #
  • Part #FVHA18K50RTL
  • Item #3884572
  • Manufacturer Part #VHA18K50RTL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Vert-I-Pak®
Configuration:
Vertical
Depth:
23 in
EER:
9.1
Energy Star Compliant:
No
Height:
32 in
Horsepower:
1/4 hp
Max CFM:
480 cfm
Max Fuse Size:
30
Refrigerant:
R-410A
Stages:
1H/1C
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
230/208V
Weight:
155 lb
Width:
23 in