1 Ton R-410A 11300 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #WHT12A33A
WallMaster® Series 1 Ton R-410A 11300 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 11300 Btu/h
- BTU Heat Rating:
- 8900 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster® Series
- EER:
- 9.3
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Heating Watts:
- 1119
- MBH:
- 11.3
- Max CFM:
- 275 cfm
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 111 lb