1 Ton R-410A 11600 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #ZCP12DA
ZoneAire® 1 Ton R-410A 11600 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Portable
- Two hose design for up to 40% faster cooling
- ZoneAire
- Cooling only and heat pump models
- Self-evaporative condensate system
Specifications
- AMP:
- 11.5
- Auto Switching Heat:
- No
- BTU:
- 11600
- BTU Cooling Rating:
- 11600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- ZoneAire®
- Depth:
- 15-1/2 in
- Diameter - Outside:
- 13/20 in
- EER:
- 8.8
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 33-1/2 in
- Installation Type:
- Wall Mount
- MBH:
- 11.6
- Max CFM:
- 235 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Portable Air Conditioner
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115/120V
- Watts:
- 1318 W
- Weight:
- 72 lb
- Width:
- 19-1/2 in