DESCRIPTION

  • Ready select controls

Frigidaire 1.5 cf Over-The-Range Microwave

FFFMV154CLS

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-1/32 in
Height
16-5/16 in
Microwave Type
Over the Range
Power Source
Electric
Volts
120V
Watts
1550
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY