DESCRIPTION

  • Express -select control

Frigidaire Gallery 1.7 cf 1000 W Over-The-Range Microwave

FFGMV174K

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
1.7 cu ft
Collection
Gallery
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16-1/50 in
Height
16-3/8 in
Power Source
Electric
Volts
120V
Watts
1000
Width
29-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY